Alemite Tools & Equipment 5904-2
Alemite Tools & Equipment
5904-2
Air Line Lubricator, 250psi, Connection Size: 1/4 NPTF (Female)", Max/Min Oper. Temp.: +150°F
MI ITEM #00779012
MFR #5904-2
Quote Required
This product requires a Quote Request
Air Line Lubricator, 250psi, Connection Size: 1/4 NPTF (Female)", Max/Min Oper. Temp.: +150°F
MI ITEM #00779012
MFR #5904-2
Alemite Tools & Equipment 5904-2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Lubricator, 250psi, Connection Size: 1/4 NPTF (Female)", Max/Min Oper. Temp.: +150°F
MI ITEM #00779012
MFR #5904-2

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5904-2 AIR LINE LUBRICATOR

Specifications

Bowl Capacity
5 oz
Bowl Material
Metal
Connection Size
1/4 NPTF (Female) in
Maximum Air Supply Pressure
250 psi, 250 psi
Maximum Operating Temperature
+150 °F, +150 °F
Weight
3.00 lbs
Product Type
Air Line Lubricators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data