Specifications
Details
- Accessory TypePiston Rod
- Additional DetailsReplacement parts for 707 Crimper.
- Country of OriginUS
- Description7482-0106 PISTON ROD
- For Use WithGC20, PC 707
- Harmonization Code8466.94.8585
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)