Overview
Mfr description
LF90-HUB CYL-1.18 RSB
Specifications
- Coupling Size CodeLF90
- Bore Diameter
- Length Through Bore
- Hub Diameter
- Bore TypeCylindrical
- Torque Capacity9700 in
- Max Rpm3600 rpm
- Manufacturer Product Page
- Manufacturer Upc Number685144245121
- UPC_NO685144245120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data