Motion
LF90 1.18 RSB

LOVEJOY INC
LF90 1.18 RSB

68514424513 Flex Link-Type Coupling Hub - LF90 Cplg Size, 1.1800 in Bore
Mi Item #00779058
MFR #LF90 1.18 RSB
Price$2,265.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF90 1.18 RSB

68514424513 Flex Link-Type Coupling Hub - LF90 Cplg Size, 1.1800 in Bore
Mi Item #00779058
MFR #LF90 1.18 RSB

Mfr description
LF90-HUB FLNG-1.18 RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,265.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.1800 in
  • Coupling Size Code
    LF90
  • Hub Diameter  
    4.9200 in
  • Length Through Bore  
    3.1500 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144245137
  • Max Rpm
    3600 rpm
  • Torque Capacity
    9700 in
  • UPC_NO
    685144245137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)