Specifications
Dimensions
- Center Distance3.2500 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSFWC732 DOUBLE
- Maximum Output Torque3,600 in-lbs @ 1750 rpm
- NEMA / IEC Frame Size56C
- Output Size1.3750 in
- Ratio600:1
Details
- Additional DetailsMounting Base Included
- Housing MaterialCast Iron with Stainless Steel Epoxy Coating
- Input TypeC-Face Quill
- Max Input Horsepower0.360 hp @ 1750 rpm
- Output DirectionRight Hand
- Output TypeSolid
- ReductionDouble
- Seal MaterialNitrile
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)