Overview
Mfr description
7482-0119 MOUNTING BRACKET
Specifications
- Additional DetailsReplacement parts for 707 Crimper.
- Country of OriginUS
- Description7482-0119 MOUNTING BRACKET
- For Use WithGC20, PC 707
- Harmonization Code8466.94.8585
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data