Motion
NO. 3-V 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 3-V 35LB PAIL

Machine Tool Series Gear Oil - 5 gal, Pail, 68 ISO, 20 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00779175
MFR #NO. 3-V 35LB PAIL
Price$449.86/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 3-V 35LB PAIL

Machine Tool Series Gear Oil - 5 gal, Pail, 68 ISO, 20 SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00779175
MFR #NO. 3-V 35LB PAIL

Mfr description
L0009-035 OIL NO.3-V 5GAL/35LB PAIL
  • Specially designed for way lubrication
  • Superior protective coating of metals
  • Exceptional lubricity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$449.86/pa

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    68
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Additives Included
    Tackiness
  • AGMA Number
    2
  • Application
    Machine tool ways and bearings, circulating systems
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    193°C/380 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215500901
  • Oil Type
    Gear Oil
  • Pour Point
    -32°C/-25 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215500901
  • Viscosity
    62
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)