Motion
NO. 3-V DRUM
Machine Tool Series Gear Oil - 16 gal, Keg, 68 ISO, 20 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00779218
MFR #NO. 3-V DRUM
Your Price$1,166.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Gear Oil - 16 gal, Keg, 68 ISO, 20 SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00779218
MFR #NO. 3-V DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$1,166.55/each(List $1,399.86)

Overview

Mfr description
L0009-039 OIL NO.3-V 1/4DRUM
  • Specially designed for way lubrication
  • Superior protective coating of metals
  • Exceptional lubricity

Specifications

  • ISO Grade
    68
  • Application
    Machine tool ways and bearings, circulating systems
  • SAE Grade
    20
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Food Grade
    No
  • Container Size
    16 gal (US)
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Container Type
    Keg
  • Viscosity
    62
  • AGMA Number
    2
  • Overall Height
    27 in
  • Overall Width
    15 in
  • Additives Included
    Tackiness
  • Pour Point
    -32°C/-25 °F
  • Manufacturer Upc Number
    089215400904
  • UPC_NO
    089215400904
  • Weight
    134.00 lbs
  • Oil Type
    Gear Oil
  • Flash Point
    193°C/380 °F
  • Overall Length
    15 in
  • Shelf Life
    6 yr
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text