Motion
LB 8150
High Pressure, High Temperature Anti-Seize Lubricant - 5 gal, Pail, Color: Silver
MI ITEM #00779231
MFR #LB 8150
Price$1,273.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure, High Temperature Anti-Seize Lubricant - 5 gal, Pail, Color: Silver
MI ITEM #00779231
MFR #LB 8150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,273.95/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    51.94 lbs

Details

  • Color
    Silver
  • Composition
    Aluminum, Calcium Oxide, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Quartz Silica, Straight-Run Middle Petroleum Distillates
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    Maximum of +1600 °F
  • Type
    High Pressure, High Temperature
  • UPC_NO
    079340767751

Overview

Mfr description
235009 76775 SILVER ANTI-SEIZE 5 GA PA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought