Motion
B2103
Standard Grease Fitting - M8x1 Fitting Thread Size, Metric Fitting Thread Type, 10 Per Pack
Mi Item #00779250
MFR #B2103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - M8x1 Fitting Thread Size, Metric Fitting Thread Type, 10 Per Pack
Mi Item #00779250
MFR #B2103

Mfr description
B2103 BLISTER PK 10 EA STR 8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    M8x1
  • Hex Size
    9 mm
  • Overall Height
    5/8 in
  • Shank Length
    1/4 in
  • Weight
    0.10 lbs

Details

  • Finish
    Zinc
  • Fitting Thread Type
    Metric
  • Includes
    (10) Straight
  • Package Quantity
    10
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)