Motion
B2109
Standard Grease Fitting - M10x1 Fitting Thread Size, Metric Fitting Thread Type, 10 Per Pack
MI ITEM #00779268
MFR #B2109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - M10x1 Fitting Thread Size, Metric Fitting Thread Type, 10 Per Pack
MI ITEM #00779268
MFR #B2109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    M10x1
  • Hex Size
    11 mm
  • Overall Height
    5/8 in
  • Shank Length
    1/4 in
  • Weight
    0.20 lbs

Details

  • Finish
    Zinc
  • Fitting Thread Type
    Metric
  • Includes
    (10) Straight
  • Package Quantity
    10
  • Type
    Standard Grease Fitting

Overview

Mfr description
B2109 BLISTER PACK 10 EA STR 1 0M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought