Overview
Mfr description
LF140-SET OF BOLTS
Specifications
- Product TypesBolt Set
- Coupling Size CodeLF140
- Thread SizeM20
- Screw TypeSocket Head Cap Screw
- Manufacturer Product Page
- Manufacturer Upc Number685144500397
- UPC_NO685144500397
- Manufacturer Catalog Number68514450039
- Product TypeFlex Link-Type Coupling Parts & Hardware
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data