Motion
4015-B4
Pistol Grease Gun - 1800 psi Maximum Operating Pressure, 24 oz Capacity
Mi Item #00779377
MFR #4015-B4
Price$428.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 1800 psi Maximum Operating Pressure, 24 oz Capacity
Mi Item #00779377
MFR #4015-B4

Mfr description
4015-B4 GREASE GUN 24 OZ.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.39/each

Specifications

Dimensions

  • Operating Pressure
    1800 psi
  • Weight
    5.00 lbs

Details

  • Capacity
    24 oz
  • Fill Type
    3-Way
  • Flow Rate
    7 oz/stroke
  • Hose Type
    Rigid
  • Includes
    Rigid Extension
  • Maximum Operating Pressure
    1800 psi
  • Product Type
    Grease Guns
  • UPC_NO
    098468149300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)