Motion
00112
Mi Item #00779393
MFR #00112
Price$187.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00779393
MFR #00112

Mfr description
228171 00112 112 O-RING SPLICING KIT
  • Make custom O-rings on the spot
  • Eliminates the need to disassemble parts and components
  • Includes: Adhesive waterproofing solution, cleanup solvent, cutting blade, splicing fixture and 12’ of Buna-N cord stock
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$187.07/each

Specifications

Details

  • Color
    Transparent
  • Includes
    1/4 in, Adhesive Waterproofing Solution, Clean-up Solvents,Cutting Blade, Splicing Fixture, 404 Quick set, 1/8 in, 3/16 in, Standard Cord: 3/32 in
  • Material
    Buna N
  • MSDS LINK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)