Motion
LF250 CYL 1.57 RSB

LOVEJOY INC
LF250 CYL 1.57 RSB

68514424516 Flex Link-Type Coupling Hub - LF250 Cplg Size, 1.5700 in Bore
MI ITEM #00779394
MFR #LF250 CYL 1.57 RSB
Price$1,322.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF250 CYL 1.57 RSB

68514424516 Flex Link-Type Coupling Hub - LF250 Cplg Size, 1.5700 in Bore
MI ITEM #00779394
MFR #LF250 CYL 1.57 RSB

Mfr description
LF250-HUB CYL-1.57 RSB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,322.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Coupling Size Code
    LF250
  • Hub Diameter  
    6.3000 in
  • Length Through Bore  
    3.9400 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144245168
  • Max Rpm
    3000 rpm
  • Torque Capacity
    26500 in
  • UPC_NO
    685144245168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)