Motion
7222-B4
Oil Pump - Air Operated Pump, Oil, 14 gpm Flow Rate, 1:1 Ratio
Mi Item #00779412
MFR #7222-B4
Price$1,698.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 14 gpm Flow Rate, 1:1 Ratio
Mi Item #00779412
MFR #7222-B4

Mfr description
7222-B4 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,698.98/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Intake Thread Connection
    1-1/2 NPTF (Female) in
  • Outlet Thread Connection
    1 NPTF (Female) in
  • Weight
    13.70 lbs

Details

  • Compatible Fluids
    Corrosive Liquids
  • Flow Rate
    14 gpm
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    200 psi
  • Pump Material
    Steel
  • Pump Ratio
    1:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
  • UPC_NO
    098468106198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)