Motion
SBKF713B-10-B5-G

BOSTON GEAR
SBKF713B-10-B5-G

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56C Frame
Mi Item #00779430
MFR #SBKF713B-10-B5-G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKF713B-10-B5-G

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56C Frame
Mi Item #00779430
MFR #SBKF713B-10-B5-G

Mfr description
SBKF713-B-10-B5-G REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    SBKF713
  • Maximum Output Torque
    240 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    10:1

Details

  • Additional Details
    Mounting Base Included
  • Housing Material
    Cast Iron with Stainless Steel Epoxy Coating
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    0.750 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Single
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)