Motion
LF250 ELE HTR W/HDWR 60A DURO

LOVEJOY INC
LF250 ELE HTR W/HDWR 60A DURO

Flex Link-type Coupling Element - LF250 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #00779473
MFR #LF250 ELE HTR W/HDWR 60A DURO
Price$5,084.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF250 ELE HTR W/HDWR 60A DURO

Flex Link-type Coupling Element - LF250 Cplg Size, Torsional Type, High Temperature Rubber (HTR) Material, Black
Mi Item #00779473
MFR #LF250 ELE HTR W/HDWR 60A DURO

Mfr description
LF250 HTR ELEMENT 60A W/HDWE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,084.59/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Coupling Size Code
    LF250
  • Length Through Bore
    3.0300 in, 100 mm
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    2 mm
  • Outside Diameter
    13.3800 in
  • Thread Size
    M20

Details

  • Color
    Black
  • Coupling Component
    Element With Hardware
  • Coupling Type
    Torsional
  • Element Material
    High Temperature Rubber (HTR)
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    685144388667
  • Material
    High Temperature Rubber
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to 194 °F
  • Product Type
    Flex-Link Type Coupling Elements
  • Series
    LF Series
  • Torque Capacity
    26500 in·lb
  • Torsional Stiffness
    592900 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)