Motion
LF250 SET OF BOLTS

LOVEJOY INC
LF250 SET OF BOLTS

68514450040 Flex Link-Type Coupling Hardware - Bolt Set, LF250 Cplg Size
MI ITEM #00779494
MFR #LF250 SET OF BOLTS
Price$905.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LF250 SET OF BOLTS

68514450040 Flex Link-Type Coupling Hardware - Bolt Set, LF250 Cplg Size
MI ITEM #00779494
MFR #LF250 SET OF BOLTS

Mfr description
LF250-SET OF BOLTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$905.09/each

Specifications

Dimensions

  • Coupling Size Code
    LF250
  • Thread Size
    M20

Details

  • Manufacturer Catalog Number
    68514450040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144500403
  • Product Type
    Flex Link-Type Coupling Parts & Hardware
  • Product Types
    Bolt Set
  • Screw Type
    Socket Head Cap Screw
  • UPC_NO
    685144500403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)