Motion
8540-B
Lubrication Pump - Grease, 1.8 lb/min Flow Rate, 70:1 Ratio
MI ITEM #00779622
MFR #8540-B
Your Price$5,225.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 1.8 lb/min Flow Rate, 70:1 Ratio
MI ITEM #00779622
MFR #8540-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,225.47/each(List $7,838.20)

Overview

Mfr description
8540-B 70:1 PNEUMATIC SD STATIONARY PUMP

Specifications

  • Lubrication Type
    Grease
  • Compatible Container Size
    120 lb
  • Flow Rate
    1.8 lb/min
  • Outlet Thread Connection
    3/8 in NPTF Female
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    70:1
  • Air Inlet Thread Connection
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text