Specifications
Dimensions
- Overall Length6.37 in
- Overall Width17.35 in
Details
- Max Rpm1800 rpm
- Maximum Operating Pressure2000 psi
- Pump MountingDirect Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)