Motion
D1151
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 115 V, 1750 rpm rpm, TEFC, 56 Frame
MI ITEM #00779831
MFR #D1151
Price$3,296.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1/3 hp hp, 115 V, 1750 rpm rpm, TEFC, 56 Frame
MI ITEM #00779831
MFR #D1151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,296.89/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Overall Length C Dimension
    18.54 in
  • Wattage
    246.2 W
  • Weight
    23.00 lbs

Details

  • Armature Full Load Current
    3.2 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    115 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Standards Met
    NEMA
  • Typical Application
    Cranes, Hoists, Conveyors, Augers and Marine Duty Applications, Where Only DC Power is Available
  • UPC_NO
    781568124581

Overview

Mfr description
1/3 1800 D1151 TEFC 56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought