Motion
AD03 CPP
Cover Plate - Aluminum, Size D03 Valve Pattern, 3000 psi
Mi Item #00779841
MFR #AD03 CPP
Price$48.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cover Plate - Aluminum, Size D03 Valve Pattern, 3000 psi
Mi Item #00779841
MFR #AD03 CPP

Mfr description
AD03-CP-P COVER PLATE (OLD D01-CP-P)
  • SAE O-ring port recommended over NPT port to promote a leak-free connection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.75/each

Specifications

Dimensions

  • Height
    3/4 in

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Valve Pattern
    Size D03
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)