Motion
Molykote Br 2 Plus

DUPONT
Molykote Br 2 Plus

High Performance Grease - General Purpose, Lithium, Mineral Oil Composition, 2 NLGI Grade, 14 oz Size, Pail Container, Black Color, Water Resistant, -30 to +130 °C
MI ITEM #00779844
MFR #Molykote Br 2 Plus
Price$38.89/cq
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Br 2 Plus

High Performance Grease - General Purpose, Lithium, Mineral Oil Composition, 2 NLGI Grade, 14 oz Size, Pail Container, Black Color, Water Resistant, -30 to +130 °C
MI ITEM #00779844
MFR #Molykote Br 2 Plus

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.89/cq

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Weight
    10.90 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Lithium, Mineral Oil
  • Container Type
    Pail
  • Dropping Point
    +175 °C
  • Flash Point
    392 °F
  • Manufacturer Catalog Number
    4112876
  • Max Operating Temperature
    130 °C
  • Min Operating Temperature
    -30 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -30 to +130 °C
  • Type
    General Purpose
  • UPC_NO
    077472130306
  • Water Resistance
    Water Resistant

Overview

Mfr description
BR 2 PLUS GREASE,CRT,400G
  • Lithium soap thickened, mineral oil grease fortified with MoS2 and other solid lubricants
  • Heavy-duty, extreme pressure lubricant with high load carrying capability at moderate to high speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought