1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PERMCO INC
DM-640-25-XR-M-T-200
Hydraulic Gear Pump -
MI ITEM #
00779877
MFR #
DM-640-25-XR-M-T-200
Price
$1,465.94
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Pumps
Hydraulic Gear Pumps
PERMCO INC DM-640-25-XR-M-T-200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PERMCO INC
DM-640-25-XR-M-T-200
Hydraulic Gear Pump -
MI ITEM #
00779877
MFR #
DM-640-25-XR-M-T-200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,465.94
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
6.37 in
Overall Width
16.85 in
Details
Max Rpm
1800 rpm
Maximum Operating Pressure
2000 psi
Pump Mounting
Remote Mount
Overview
Mfr description
DM640-25-XR-MT-200 PUMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought