Motion
D1153
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 115 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56 Frame
Mi Item #00780020
MFR #D1153
Price$5,111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 115 V, 1750 rpm rpm, TEFC (Totally Enclosed Fan Cooled), 56 Frame
Mi Item #00780020
MFR #D1153

Mfr description
3/4 1800 D1153 TEFC 56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,111.08/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Overall Length
    14.0400 in
  • Overall Length C Dimension
    14.04 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Wattage
    559.5 W
  • Weight
    34.00 lbs

Details

  • Armature Full Load Current
    6.6 A
  • Base RPM
    1750 rpm
  • Current
    6.6 A
  • DC Armature Voltage
    115 V
  • Drive End Bearing
    6203
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Feedback Type
    No Feedback
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Typical Application
    Cranes, Hoists, Conveyors, Augers and Marine Duty Applications, Where Only DC Power is Available
  • UPC_NO
    781568124604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)