Overview
Mfr description
7482-6565 1-1/4 HOSE PERFORATOR
- 1-1/4" hose perforator for 3/16" to 3/4" I.D. hose.
Specifications
- Country of OriginUS
- Description7482-6565 1-1/4 HOSE PERFORATOR
- Harmonization Code8466.94.8585
- Additional DetailsA hand rolling tool to perforate the hose cover for high pressure air applications to prevent hose cover blisters. These hose perforators have needle-studded wooden rollers which perforate the covers of non-skive wire braid hose used in high pressure inert gas applications. They are hand-operated so the operator can control the degree of perforation in the hose cover.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data