Motion
Molykote Br-2

DUPONT
Molykote Br-2

High Performance Grease - General Purpose, Zinc Dialkyldithiophosphate Composition, 2 NLGI Grade, 180 kg Size, Drum Container, Black Color, Water Resistant, -30 to +130 °C
Mi Item #00780125
MFR #Molykote Br-2
Price$5,201.73/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Br-2

High Performance Grease - General Purpose, Zinc Dialkyldithiophosphate Composition, 2 NLGI Grade, 180 kg Size, Drum Container, Black Color, Water Resistant, -30 to +130 °C
Mi Item #00780125
MFR #Molykote Br-2

Mfr description
BR 2 PLS GRSE,KG,180KG-DRUM
  • Molykote® BR-2 Plus High Performance Grease is a lithium soap thickened, mineral oil grease fortified with MoS2 and other solid lubricants.
  • It is a heavy duty, extreme pressure lubricant with high load carrying capability at moderate to high speeds.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,201.73/dr

Specifications

Dimensions

  • Container Size
    180 kg
  • NLGI Grade
    2
  • Weight
    397.00 lbs

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Zinc Dialkyldithiophosphate
  • Container Type
    Drum
  • Dropping Point
    +175 °C
  • Flash Point
    392 °F
  • Manufacturer Catalog Number
    1513028
  • Max Operating Temperature
    130 °C
  • Min Operating Temperature
    -30 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -30 to +130 °C
  • Type
    General Purpose
  • UPC_NO
    077472130337
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)