Motion
ASSY MB2080F3 MTR BRACKET 210 BOLTED

FALK
ASSY MB2080F3 MTR BRACKET 210 BOLTED

0775973 Speed Reducer Motor Bracket - Reducer Size: 2080F, UltraMax® Series
Mi Item #00780129
MFR #ASSY MB2080F3 MTR BRACKET 210 BOLTED
Price$1,377.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MB2080F3 MTR BRACKET 210 BOLTED

0775973 Speed Reducer Motor Bracket - Reducer Size: 2080F, UltraMax® Series
Mi Item #00780129
MFR #ASSY MB2080F3 MTR BRACKET 210 BOLTED

Mfr description
MB2080F3 MTR BRACKET 210 BOLTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,377.24/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2080F
  • Weight
    127.80 lbs

Details

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029172
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934029172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)