Specifications
Details
- Additional DetailsA hand rolling tool to perforate the hose cover for high pressure air applications to prevent hose cover blisters. These hose perforators have needle-studded wooden rollers which perforate the covers of non-skive wire braid hose used in high pressure inert gas applications. They are hand-operated so the operator can control the degree of perforation in the hose cover.
- Country of OriginUS
- Description7482-6566 3 HOSE PERFORATOR
- Harmonization Code8466.94.8585
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)