Motion
ASSY MTR BRACKET 250 BOLTED MB2080F3

FALK
ASSY MTR BRACKET 250 BOLTED MB2080F3

0775974 Speed Reducer Motor Bracket - Reducer Size: 2080F, UltraMax® Series
Mi Item #00780175
MFR #ASSY MTR BRACKET 250 BOLTED MB2080F3
Price$1,475.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MTR BRACKET 250 BOLTED MB2080F3

0775974 Speed Reducer Motor Bracket - Reducer Size: 2080F, UltraMax® Series
Mi Item #00780175
MFR #ASSY MTR BRACKET 250 BOLTED MB2080F3

Mfr description
MB2080F3 MTR BRACKET 250 BOLTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,475.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2080F
  • Weight
    227.52 lbs

Details

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029189
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934029189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)