Motion
4 Compound-Tube

DUPONT
4 Compound-Tube

1927574 Electrical Insulating Compound - Tube, 150 g, White Color
MI ITEM #00780208
MFR #4 Compound-Tube
List Price$44.04/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4 Compound-Tube

1927574 Electrical Insulating Compound - Tube, 150 g, White Color
MI ITEM #00780208
MFR #4 Compound-Tube

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$44.04/tb for your price

Overview

Mfr description
4 COMP ELECT INSULATING 5.3 OZ TUBE
  • Silicone-based compound, moderate consistency
  • Lubricant suitable for electrical connectors and joints

Specifications

  • Package Type
    Tube
  • Package Size
    150 g
  • Base Material
    Silicone
  • Color
    White
  • Dielectric Strength
    1 kV/mil
  • Product Line
    Dow Corning
  • Manufacturer Catalog Number
    1927574
  • Max Operating Temperature
    +392 °F
  • Min Operating Temperature
    -67 °F
  • UPC_NO
    077472130344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought