Motion
KOPR-KOTE ANTI-SEIZE 1lb

JET-LUBE
KOPR-KOTE ANTI-SEIZE 1lb

Kopr-Kote Anti-Seize Lubricant - 1 lb, Can, Color: Copper
Mi Item #00780223
MFR #KOPR-KOTE ANTI-SEIZE 1lb
Price$60.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
KOPR-KOTE ANTI-SEIZE 1lb

Kopr-Kote Anti-Seize Lubricant - 1 lb, Can, Color: Copper
Mi Item #00780223
MFR #KOPR-KOTE ANTI-SEIZE 1lb

Mfr description
10004 KOPR-KOTE L.FREE ANTI-SEIZE
  • A low-friction, anti-seize lubricant manufactured from a combination of micro-size copper flakes and graphite dispersed in a water-resistant grease and fortified with antioxidants, plus rust and corrosion inhibitors.\n\nKOPR-KOTE provides a shield against metal-to-metal contact, preventing seizure and corrosion
  • It fills irregularities and imperfections and resists welding, hardening, or setting.\n\nKOPR-KOTE provides low friction and cushions impact and shock loads
  • Low shear between particles reduces stick-slip, allowing quick disassembly with minimum wrench torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.27/each

Specifications

Dimensions

  • Container Size
    1 lb

Details

  • Base Material
    Complex / Petroleum
  • Certification
    DOT CA2004080025, MIL-PRF-907E, NSF H2
  • Color
    Copper
  • Composition
    Copper, Graphite, Hydrocarbon Propellant, Non-Hazardous Blend, Petroleum
  • Container Type
    Can
  • Features & Benefits
    • A low-friction, anti-seize lubricant manufactured from a combination of micro-size copper flakes and graphite dispersed in a water-resistant grease and fortified with antioxidants, plus rust and corrosion inhibitors.\n\nKOPR-KOTE provides a shield against metal-to-metal contact, preventing seizure and corrosion •It fills irregularities and imperfections and resists welding, hardening, or setting.\n\nKOPR-KOTE provides low friction and cushions impact and shock loads •Low shear between particles reduces stick-slip, allowing quick disassembly with minimum wrench torque •It will not squeeze out of the threads, gum up, or wash off.
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Temperature Range
    -65 to +1800 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
  • Working Temperature
    -65 to 1800 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)