Overview
Mfr description
DD05CPP COVER PLATE
- SAE O-ring port recommended over NPT port to promote a leak-free connection
Specifications
- Valve PatternSize D05
- MaterialDuctile Iron
- Max Pressure5000 psi
- Height3/4 in, 0.9
- Length3.1
- Weight1.3
- Width3.6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data