Motion
D2303
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 230 V, 1750 rpm rpm, TEFC, 56 Frame
MI ITEM #00780379
MFR #D2303
Price$3,323.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 3/4 hp hp, 230 V, 1750 rpm rpm, TEFC, 56 Frame
MI ITEM #00780379
MFR #D2303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,323.25/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Overall Length C Dimension
    14.04 in
  • Wattage
    559.5 W
  • Weight
    33.00 lbs

Details

  • Armature Full Load Current
    3.3 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    230 V
  • Drive End Bearing
    6205
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    3/4 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Standards Met
    NEMA
  • Typical Application
    Cranes, Hoists, Conveyors, Augers and Marine Duty Applications, Where Only DC Power is Available
  • UPC_NO
    781568124642

Overview

Mfr description
3/4 D2303 MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought