Motion
4 Compound-Pail

DUPONT
4 Compound-Pail

1954024 Electrical Insulating Compound - Pail, 18.1 kg, White Color
MI ITEM #00780390
MFR #4 Compound-Pail
Price$3,046.09/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4 Compound-Pail

1954024 Electrical Insulating Compound - Pail, 18.1 kg, White Color
MI ITEM #00780390
MFR #4 Compound-Pail

Mfr description
4 CMPD,KG,18.1KG-PAIL MOLYKOTE
  • Dow Corning® 4 Electrical Insulating Compound can be applied by hand, specially designed automated equipment, brushing or wiping.
  • Certain designs of grease guns may seize up with silicone compounds; test prior to use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,046.09/pa

Specifications

Dimensions

  • Package Size
    18.1 kg

Details

  • Base Material
    Silicone
  • Color
    White
  • Dielectric Strength
    1 kV/mil
  • Manufacturer Catalog Number
    1954024
  • Max Operating Temperature
    +392 °F
  • Min Operating Temperature
    -67 °F
  • Package Type
    Pail
  • Product Line
    Dow Corning
  • UPC_NO
    077472130368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)