Motion
H601A-005
Variable Area Flow Meter - 0.5 gpm Port Size, SAE, Female, 5 gpm Max Flow
MI ITEM #00780401
MFR #H601A-005
Price$406.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Area Flow Meter - 0.5 gpm Port Size, SAE, Female, 5 gpm Max Flow
MI ITEM #00780401
MFR #H601A-005

Mfr description
H601A-005 FLOW METER
  • Direct reading
  • Install in any position
  • 360° rotatable guard/scale
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.00/each

Specifications

Dimensions

  • Minimum Flow Rate
    0.5 gpm

Details

  • Action
    Direct
  • Connection Gender
    Female
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    5 gpm
  • Maximum Operating Pressure
    3500 psi
  • Operating Medium
    Hydraulic Fluid
  • Thread Standard
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)