Motion
D2304
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 230 V, 1750 rpm rpm, TEFC, 56 Frame
MI ITEM #00780468
MFR #D2304
Price$4,896.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1 hp hp, 230 V, 1750 rpm rpm, TEFC, 56 Frame
MI ITEM #00780468
MFR #D2304

Mfr description
1 D2304 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,896.50/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Overall Length C Dimension
    15.44 in
  • Wattage
    746.0 W
  • Weight
    60.00 lbs

Details

  • Armature Full Load Current
    4 A
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    230 V
  • Drive End Bearing
    6205
  • Enclosure Type
    TEFC
  • Insulation Class
    F
  • Manufacturer Product Page
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1 hp
  • Motor Type
    Brushed
  • Opposite Drive End Bearing
    6203
  • Standards Met
    NEMA
  • Typical Application
    Cranes, Hoists, Conveyors, Augers and Marine Duty Applications, Where Only DC Power is Available
  • UPC_NO
    781568124659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)