Motion
271
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #00780490
MFR #271
Price$63.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 50 ml, Bottle
Mi Item #00780490
MFR #271

Mfr description
135381 27131 50ML HI/STR ADH/SLT 271
  • High strength, low viscosity threadlocker for fasteners up to 1 in (25 mm) in diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.33/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Additional Details
    Fastener Size: up to 1 in (25 mm)
  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    350 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    10 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    200 to 355 in
  • Product Form
    Liquid
  • Product Types
    Threadlocker
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocker Strength
    High Strength
  • Threadlocking Strength
    High
  • UPC_NO
    079340271319
  • Viscosity
    500 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)