Motion
NG-165

Bostik
NG-165

Never-Seez® NG Series Anti-Seize—Nickel—Special Nuclear-Grade
MI ITEM #00780530
MFR #NG-165
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostik
NG-165

Never-Seez® NG Series Anti-Seize—Nickel—Special Nuclear-Grade
MI ITEM #00780530
MFR #NG-165

Mfr description
NG-165 1 LB CAN NICKEL SPECIAL
  • Specially tested and certified pure for use in nuclear power plants
  • Each production lot is tested for contaminants of sulfur, halogens and low-melt metals and each container is labeled with the lot number that certifies purity
  • Recommended for nuclear fittings, valves and steam manifolds
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.6
  • Length
    15.4
  • Weight
    15.3
  • Width
    13

Details

  • Features & Benefits
    • Specially tested and certified pure for use in nuclear power plants• Each production lot is tested for contaminants of sulfur, halogens and low-melt metals and each container is labeled with the lot number that certifies purity• Recommended for nuclear fittings, valves and steam manifolds• Provides maximum protection from aggressive chemicals and high heat up to 2,400°F• Meets General Electric D50YP12, Westinghouse and Bectel's nuclear specifications• Tested to MIL-A-907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)