Motion
D2305
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 230 V, 1750 rpm rpm, TEFC, 184 Frame
MI ITEM #00780540
MFR #D2305
Your Price$7,543.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Permanent Magnet Electric Motor - Permanent Magnet, Brushed, 1-1/2 hp hp, 230 V, 1750 rpm rpm, TEFC, 184 Frame
MI ITEM #00780540
MFR #D2305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,543.21/each(List $9,051.85)

Overview

Mfr description
1-1/2 D2305 MOTOR

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    1-1/2 hp
  • DC Armature Voltage
    230 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    TEFC
  • NEMA / IEC Frame Size
    184
  • Armature Full Load Current
    6.1 A
  • Overall Length C Dimension
    16.60 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6205
  • Weight
    84.00 lbs
  • Opposite Drive End Bearing
    6203
  • Typical Application
    Cranes, Hoists, Conveyors, Augers and Marine Duty Applications, Where Only DC Power is Available
  • Wattage
    746.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568124666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text