Specifications
Dimensions
- Manufacturer Reducer Size2090F
- Weight190.08 lbs
Details
- Bracket Flange TypeMotor Bracket
- Manufacturer Product Page
- Manufacturer Upc Number782934029271
- SeriesUltraMax®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)