Motion
4016062

DUPONT
4016062

5 Compound Lubricant - 5.3 oz, Tube, Gray Color
MI ITEM #00780603
MFR #4016062
Price$74.16/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4016062

5 Compound Lubricant - 5.3 oz, Tube, Gray Color
MI ITEM #00780603
MFR #4016062

Mfr description
5 COMPOUND (WBN),TUB,150G
  • Dielectric compound used on insulators and bushings, as a lubricant for high-current switches
  • Grease-like silicone paste with phenylmethyl-based fluid
  • Long lasting, easy to apply
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.16/tb

Specifications

Dimensions

  • Container Size
    5.3 oz
  • Weight
    5.00 lbs

Details

  • Additional Details
    Silicone-based silicone, dielectric compound used on insulators and bushings
  • Application
    General Purpose
  • Color
    Gray
  • Composition
    Silicone
  • Features & Benefits
    • Dielectric compound used on insulators and bushings, as a lubricant for high-current switches • Grease-like silicone paste with phenylmethyl-based fluid • Long lasting, easy to apply • Nonconductive • Water repellent • Helps prevent formation of conductive paths
  • Flash Point
    101.1 °C
  • Manufacturer Catalog Number
    4016062
  • Manufacturer Product Page
  • Material
    Silicone
  • Product Line
    Dow Corning
  • Product Types
    Physical and Chemical Property
  • Temperature Range
    -65 to +450 °F
  • Type
    Lubricant
  • UPC_NO
    077472130399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)