Specifications
Dimensions
- Manufacturer Reducer Size2090F
- Weight258.56 lbs
Details
- Bracket Flange TypeMotor Bracket
- Manufacturer Product Page
- Manufacturer Upc Number782934029301
- SeriesUltraMax®
Overview
Mfr description
MB2090F3 MTR BRACKET 320 BOLTED