Motion
AD03 D05VA AB
Valve Adaptor - Aluminum, D03 Valve to D05 Manifold Valve Pattern, A & B Ports - Aligned, 3000 psi
Mi Item #00780707
MFR #AD03 D05VA AB
Price$125.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Adaptor - Aluminum, D03 Valve to D05 Manifold Valve Pattern, A & B Ports - Aligned, 3000 psi
Mi Item #00780707
MFR #AD03 D05VA AB

Mfr description
AD03-D05-VA-AB VALVE ADAPTOR
  • Used to adapt one size valve to anothersize subplate or manifold
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.99/each

Specifications

Dimensions

  • Height
    1-1/2 in

Details

  • Material
    Aluminum
  • Max Pressure
    3000 psi
  • Port Configuration
    A & B Ports - Aligned
  • Valve Pattern
    D03 Valve to D05 Manifold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)