Motion
1922602

DUPONT
1922602

7 Compound Release Compound - 3.6 kg, Pail, White Color
Mi Item #00780709
MFR #1922602
Price$624.68/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
1922602

7 Compound Release Compound - 3.6 kg, Pail, White Color
Mi Item #00780709
MFR #1922602

Mfr description
7 CMPD,KG,3.6KG-PAIL
  • Silicone-based compound, light consistency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$624.68/pa

Specifications

Dimensions

  • Container Size
    3.6 kg
  • Weight
    36.40 lbs

Details

  • Additional Details
    Silicone-based compound, light consistency
  • Application
    General Purpose
  • Color
    White
  • Composition
    Silicone
  • Container Type
    Pail
  • Features & Benefits
    • Silicone-based compound, light consistency
  • Manufacturer Catalog Number
    1922602
  • Manufacturer Product Page
  • Manufacturer Upc Number
    077472130436
  • Product Line
    Dow Corning
  • Regulations
    FDA Regulation 21 C.F.R. 175.300, National Sanitation Foundation Standard 51, National Sanitation Foundation Standard 651
  • Temperature Range
    -40 to +204 °C
  • Type
    Lubricant
  • UPC_NO
    077472130436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)