Motion
NGBT-8

Bostik
NGBT-8

Never-Seez Extreme Pressure Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Silver Gray
Mi Item #00780737
MFR #NGBT-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostik
NGBT-8

Never-Seez Extreme Pressure Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: Silver Gray
Mi Item #00780737
MFR #NGBT-8

Mfr description
NGBT-8 8 OZ BRUSH-TOP NUCLEAR SPECIAL
  • Excellent heat dispersing qualities
  • Minimizes corrosion
  • Prevents seizure at high temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    8 oz
  • Height
    2.4
  • Length
    11.7
  • Weight
    6.70 lbs, 6.7
  • Width
    8.5

Details

  • Color
    Silver Gray
  • Features & Benefits
    • Excellent heat dispersing qualities• Minimizes corrosion• Prevents seizure at high temperatures• Resists galvanic action between dissimilar metals• Enables fast disassembly-even after high temperature exposure• Prevents galling on steel to stainless steel, titanium, magnesium and other hard metals• Resists alkaline solutions, most chemical and acid vapors, road salt, steam, salt water, ionized wat• Specifications: G.E. Atomic Equipment Division, #D50YP12; G.E. D6Y6; MIL-A-907; Ford ESE-M12A4-A; Ford WSD-M13P8-A1; Boeing BAC 5008 Type 7-3; U.T. Pratt & Whitney PWA 36053-1; G.E. Engine A50-TF198 Class A; Garrett Engine PCS5721.
  • Food Grade
    Not Food Grade
  • Nuclear Grade
    Nuclear Grade
  • Temperature Range
    -297 to 2400 °F
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)