Motion
4016064

DUPONT
4016064

5 Compound Lubricant - 3.6 kg, Gray Color
Mi Item #00780771
MFR #4016064
Price$1,304.52/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4016064

5 Compound Lubricant - 3.6 kg, Gray Color
Mi Item #00780771
MFR #4016064

Mfr description
5 COMPOUND (WBN),KG,3.6KG
  • Dielectric compound used on insulators and bushings, as a lubricant for high-current switches
  • Grease-like silicone paste with phenylmethyl-based fluid
  • Long lasting, easy to apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.52/pa

Specifications

Dimensions

  • Container Size
    3.6 kg
  • Weight
    8.00 lbs

Details

  • Additional Details
    Silicone-based silicone, dielectric compound used on insulators and bushings
  • Application
    General Purpose
  • Color
    Gray
  • Composition
    Silicone
  • Features & Benefits
    • Dielectric compound used on insulators and bushings, as a lubricant for high-current switches • Grease-like silicone paste with phenylmethyl-based fluid • Long lasting, easy to apply • Nonconductive • Water repellent • Helps prevent formation of conductive paths
  • Manufacturer Catalog Number
    4016064
  • Manufacturer Product Page
  • Product Line
    Dow Corning
  • Temperature Range
    -65 to +450 °F
  • Type
    Lubricant
  • UPC_NO
    077472130405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)