Motion
10023
Kopr-Kote Extreme Pressure Anti-Seize Lubricant - 1 gal, Pail, Color: Copper/Bronze
MI ITEM #00780890
MFR #10023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kopr-Kote Extreme Pressure Anti-Seize Lubricant - 1 gal, Pail, Color: Copper/Bronze
MI ITEM #00780890
MFR #10023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KOPR-KOTE 1GAL LEADFREE ANTISEIZE 10023
  • A premium-quality, unleaded compound containing copper flake, graphite, and other natural extreme pressure and anti-wear additives
  • KOPR-KOTE's water well solids package is formulated to prevent excessive circumferential makeup by increasing the coefficient of friction under compressive forces.

Specifications

  • Color
    Brown
  • Package Size
    2 gal (US)
  • Package Type
    Pail
  • Application
    Anti-Seize (MIL-PRF-907F) Lubricant, Jacking Lubricant, Tool Joint & Drill Collar Compound
  • Operating Temperature Range
    0 to +450 °F
  • Container Capacity
    9.4 lb
  • Base Material
    Aluminum Complex / Petroleum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text