Motion
Molykote 33 Lght Grease

DUPONT
Molykote 33 Lght Grease

Light Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 1 NLGI Grade, 5.3 oz Size, Pail Container, White Color, Water Resistant, -100 to +400 °F
MI ITEM #00780953
MFR #Molykote 33 Lght Grease
List Price$89.46/tb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 33 Lght Grease

Light Extreme Low Temperature Grease - Extreme Low Temperature, Lithium, Phenylmethyl Silicone Oil Composition, 1 NLGI Grade, 5.3 oz Size, Pail Container, White Color, Water Resistant, -100 to +400 °F
MI ITEM #00780953
MFR #Molykote 33 Lght Grease

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$89.46/tb for your price

Overview

Mfr description
131959 33 LIGHT 100G GREASE TUBE
  • Resistance to oxidation, moisture and corrosive atmospheres
  • Inertness
  • Good shear stability
  • Wide service temperature range: -100°F to 400°F (-73°C to 204°C)
  • Compatible with many plastics

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Low Temperature
  • NLGI Grade
    1
  • Container Size
    5.3 oz
  • Container Type
    Pail
  • Composition
    Lithium, Phenylmethyl Silicone Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +439 °F
  • Color
    White
  • Temperature Range
    -100 to +400 °F
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -73 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • UPC_NO
    077472130467
  • Manufacturer Catalog Number
    4016015
  • Weight
    5.00 lbs
  • Flash Point
    214 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text